Zoro Homepage

Air Random Orbital Sander, 0.45HP, 8 In.

  • Mfr # 58414

  • Zoro # G7622876


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Exhaust Type
Rear
Pad Face Type
PSA
Item - Air Sanders
Air Random Orbital Sander
Required Pressure
90 psi
Air Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58414
Zoro #
G7622876
UPC #
616026584143
Country of Origin
United States

Dimensions

Orbit Dia.
3/16 in
Overall Length
12 1/2 in
Pad Size
8 in
Min. Hose Size
1/4 in
Pad Size - Air Sanders
8 in
Tool Length
12 1/2 in
Tool Height
5 5/8 in
Maximum Disc Diameter
8 in
Air Inlet Size
1/4 in
Orbit Diameter
3/16 in
Minimum Hose Size
3/8 in
Tool Width
9 1/2 in

Details

Exhaust Type
Rear
Pad Face Type
PSA
Item - Air Sanders
Air Random Orbital Sander
Required Pressure
90 psi
Air Inlet
1/4 in NPT
Average CFM @ 15 Second Run Time
5.75 cfm
Vacuum/Non-Vacuum
Vacuum
Duty Cycle - Air Tools
Industrial Duty
HP
0.45
Handle Material
Composite
HP - Air Tools
0.45 hp
Variable Speed
No
Includes
Premium Urethane Weight Mated Sanding Pad
Throttle
Lever
Housing Material
Composite
Free Speed
10,000 RPM
Body Style - Air Tools
Palm
CFM @ Full Load
23 cfm
Item
Air Orbital Sander
Features
Long Handle for Control, Pads Mount with 5 Screws
Standards
CE; EAC
Vacuum Type
Central Vacuum
Air Inlet Type
NPT
Tool Series
Two-Hand Dynorbital
Average Flow Rate
5.8 cfm
Disc Motion
Random Orbital
Duty
Heavy
Weight Class
Heavyweight
Speed Settings
Variable
Tool Weight
3.8 lb
Motor Type
Gearless
Grip Type
Extended
Maximum Disc Speed
10,000 RPM
Air Consumption
23 cfm
Horsepower
0.5 hp
Product Type
Air-Powered Orbital Sander
Exhaust Location
Rear
Abrasive Mount Type
Adhesive-Backed

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.5 hp, Grip Type Extended, Speed Settings Variable, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Series Two-Hand Dynorbital, Tool Length 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.