Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Random Orbital Sander, 0.45HP, 8 In.

  • Mfr # 58446

  • Zoro # G6765525


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
Pad Size - Air Sanders
8 in
HP
0.45 HP
Pad Face Type
Vinyl or Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58446
Zoro #
G6765525
UPC #
616026584464
Country of Origin
United States

Dimensions

Pad Size - Air Sanders
8 in
Pad Size
8"
Min. Hose Size
1/4 in
Overall Length
12-1/2"
Min Hose Size
3/8"
Tool Length
12 1/2 in
Air Inlet Size
1/4 in
Orbit Diameter
3/16 in
Tool Height
5 9/16 in
Minimum Hose Size
3/8 in
Tool Width
9 1/2 in
Maximum Disc Diameter
8 in

Details

Item
Two Hand Gear Driven Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.45 HP
Pad Face Type
Vinyl or Hook
Average CFM @ 15 Second Run Time
5.75 cfm
CFM @ Full Load
23 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Required Pressure
90 psi
Free Speed
900 rpm
HP - Air Tools
0.45 hp
Exhaust Type
Rear
Handle Material
Composite
Variable Speed
No
Air Inlet
1/4" NPT
Body Style - Air Tools
Pistol
Housing Material
Composite
Includes
Urethane Sanding Pad, Lip Seal Shroud Overskirt
Duty Cycle - Air Tools
Industrial Duty
Throttle
Lever
Tool Weight
4.4 lb
Standards
CE; EAC
Features
Anti-Clog Design for Efficient Sanding of Damp Filler Material, Dust is Extracted Away from Air Motor
Weight Class
Heavyweight
Grip Type
Extended
Air Consumption
23 cfm
Maximum Disc Speed
900 RPM
Disc Motion
Gear-Driven
Air Inlet Type
NPT
Speed Settings
Variable
Motor Type
Geared
Average Flow Rate
5.8 cfm
Abrasive Mount Type
Hook and Loop
Vacuum Type
Non-Vacuum
Tool Series
Dynabrade Gear-Driven
Horsepower
0.5 hp
Product Type
Air-Powered Gear Sander
Exhaust Location
Rear

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Gear Sander, Disc Motion Gear-Driven, Abrasive Mount Type Hook and Loop, Motor Type Geared, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.5 hp, Grip Type Extended, Speed Settings Variable, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Series Dynabrade Gear-Driven, Tool Length 12 1/2 in, Tool Weight 4.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.