Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Router, In-Line, 0.7HP

  • Mfr # 51330

  • Zoro # G7519696


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Free Speed
20,000 RPM
CFM @ Full Load
38.0
HP
0.7 hp
Tool Weight
2.8 lb
Spindle Thread Size
3/8 in -24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51330
Zoro #
G7519696
UPC #
616026513303
Country of Origin
United States

Dimensions

Spindle Thread Size
3/8 in -24
Min. Hose Size
3/8 in
Base Size
3-1/4 x 3-1/2 in
Overall Length
8 1/4 in
Overall Height
8 1/4 in
Overall Width
6 1/2 in
Minimum Hose Size
3/8 in
Collet Size
1/4 in
Air Inlet Size
1/4 in
Shank Diameter
1/4 in
Tool Length
10 1/2 in

Details

Item
Air Router
Free Speed
20,000 RPM
CFM @ Full Load
38.0
HP
0.7 hp
Tool Weight
2.8 lb
Variable Speed
No
dBA
85
Air Inlet
1/4 in NPT Male
Average CFM @ 15 Second Run Time
8.3
Required Pressure
90 psig
Collet
1/8 in
Throttle
Safety Toggle
Style
In-Line
Includes
Guide Rails
Exhaust
Front
Housing Material
Composite, Steel
Standards
CE Certified, EAC Certified
Maximum Sound Level
82 dBA
Horsepower
0.7 hp
Air Consumption
38 cfm
Speed Setting
Fixed
Exhaust Location
Front
Air Inlet Gender
Male
Base Type
Fixed
Air Inlet Type
NPT
Body Style
Inline
Kit Contents
Guide Rails
Minimum Speed
20,000 RPM
Maximum Speed
20,000 RPM
Power Source
Air-Powered

Description

Air Router, Power Source Air-Powered, Air Consumption 38 cfm, Air Inlet Gender Male, Air Inlet Size 1/4 in, Air Inlet Type NPT, Horsepower 0.7 hp, Maximum Speed 20,000 RPM, Speed Setting Fixed, Collet Size 1/4 in, Kit Contents Guide Rails, Tool Weight 2.8 lb, Base Type Fixed, Body Style Inline, Exhaust Location Front, Housing Material Composite, Steel, Maximum Sound Level 82 dBA, Minimum Hose Size 3/8 in, Minimum Speed 20,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.