AirBeltSander, 1/4"NPT, StraightHandle
Mfr # 40326
Zoro # G3605287
product price: $749.99
/ea
Free Shipping & Returns
Key Features
Duty
Industrial
HP
0.5 HP
Belt Size
1/4 to 3/4 in W x 20-1/2 in L
Pad Size
1/4" to 3/4"W x 20-1/2"L
Average CFM @ 15 Second Run Time
7 cfm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40326
Zoro #
G3605287
UPC #
616026403260
Country of Origin
United States
Dimensions
Belt Size
1/4 to 3/4 in W x 20-1/2 in L
Pad Size
1/4" to 3/4"W x 20-1/2"L
Min. Hose Size
3/8 in
Overall Length
14 1/4"
Min Hose Size
3/8"
Tool Length
14 1/4 in
Tool Height
4 7/8 in
Belt Width
3/4 in
Air Inlet Size
1/4 in
Minimum Hose Size
3/8 in
Belt Length
20 1/2 in
Tool Width
6 1/2 in
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 3/4 in, Belt Length 20 1/2 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Speed Settings Fixed, Belt Speed 4,550 SFPM, Grip Type Offset, Horsepower 0.5 hp, Duty Heavy, Air Consumption 28 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Lever, Vacuum Type Non-Vacuum, Tool Series Dynafile, Dynafile III, Sound Level 80 dB, Vibration Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.