AirOrbitalSander, 3-1/2"DiscDia, Palm

  • Mfr # 56844
  • Zoro # G1151346
product price: 
$
336.99
/ea
Free Shipping & Returns

Key Features

HP
0.28 HP
Pad Size
3-1/2"
Free Speed
12,000 rpm
Overall Length
7"
Includes
Low Profile, Premium Urethane Weight Mated Sanding Pad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56844
Zoro #
G1151346
UPC #
0616026568440
Country of Origin
United States
Item
Dynorbital Supreme Random Orbital Sander
HP
0.28 HP
Free Speed
12,000 rpm
Includes
Low Profile, Premium Urethane Weight Mated Sanding Pad
Air Inlet Type
NPT
Horsepower
0.3 hp
Disc Motion
Random Orbital
Speed Settings
Variable
Required Pressure
90 psi
Tool Life
Long Lasting
Power Source
Air-Powered
Throttle Type
Lever
Standards
CE; EAC
Vacuum Type
Central Vacuum
Motor Type
Gearless
Air Consumption
18 scfm
Frequency of Use
Frequent Maintenance to Heavy Production
Handle Type
Palm
Product Type
Orbital Sander
Disc Speed - Maximum
12,000 RPM
Tool Weight
2.1 lb
Sound Level
79 dBA
Abrasive Mount Type
Pressure Sensitive Adhesive
Exhaust Location
Rear
Features
Anti-Clog Design (Patent No 5,319,888) Enhances the Vacuum Pick-Up on Self-Generated Models, Comfort Platform Provides Additional Hand and Wrist Support, Further Enhancing Operator Comfort, Composite Base has Integrated Rubber Over-Mold Creating a Non-Slip Feel, as Well as Insulating from Cold, Composite Rotor is Stronger and has Better Lubricating Qualities, Enabling Blades to Last Longer, Dust Particles are Directed Away from the Air Motor (Reducing Contamination) Following a Smoother, Easier Path of Extraction, Has 1 in Outside Diameter Vacuum Port, for Easy Connection to Central Vacuum System, Increased Protection Against Cold Air Exhaust, Rotor Utilizes Five Blades and Produces More Useable Power, The Air Motor is Suspended by Vibration-Absorbing Rubber Rings (Patent No. 5,319,888) to Minimize Vibration, Triple-Sealed Front Double Row Balancer Bearing (Patent No. 4,854,085) is Guarded from Sanding Residue for Long Life and Lower Maintenance and Easy Replacement Using 57098 Repair Kit

Dimensions

Pad Size
3-1/2"
Overall Length
7"
Wheel Dia.
3/32"
Min Hose Size
1/4"
Hose Size - Minimum
1/4 in
Overall Width
6 1/2 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Anti-Clog Design (Patent No 5,319,888) Enhances the Vacuum Pick-Up on Self-Generated Models, Comfort Platform Provides Additional Hand and Wrist Support, Further Enhancing Operator Comfort, Composite Base has Integrated Rubber Over-Mold Creating a Non-Slip Feel, as Well as Insulating from Cold, Composite Rotor is Stronger and has Better Lubricating Qualities, Enabling Blades to Last Longer, Dust Particles are Directed Away from the Air Motor (Reducing Contamination) Following a Smoother, Easier Path of Extraction, Has 1 in Outside Diameter Vacuum Port, for Easy Connection to Central Vacuum System, Increased Protection Against Cold Air Exhaust, Rotor Utilizes Five Blades and Produces More Useable Power, The Air Motor is Suspended by Vibration-Absorbing Rubber Rings (Patent No. 5,319,888) to Minimize Vibration, Triple-Sealed Front Double Row Balancer Bearing (Patent No. 4,854,085) is Guarded from Sanding Residue for Long Life and Lower Maintenance and Easy Replacement Using 57098 Repair Kit
Arbor Hole Size
5/16 in
Disc Diameter - Maximum
3 1/2 in
Overall Height
3 3/4 in
Orbit Diameter
3/32 in
Length
7 in

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Duty Light, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 scfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Arbor Hole Size 5/16 in, Exhaust Location Rear, Throttle Type Lever, Sound Level 79 dBA, Tool Length 7 in

Ratings & reviews