Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirOrbitalSander, 3-1/2"DiscDia, Palm

  • Mfr # 59030

  • Zoro # G6650892


product price: $263.15
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
Spindle Size
5/16"-24
HP
0.25 HP
Pad Size - Air Sanders
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59030
Zoro #
G6650892
UPC #
616026590304
Country of Origin
United States

Dimensions

Spindle Size
5/16"-24
Pad Size - Air Sanders
3 1/2 in
Pad Size
3-1/2"
Orbit Dia.
3/32 in
Min. Hose Size
1/4 in
Overall Length
6"
Wheel Dia.
3/32"
Min Hose Size
1/4"
Tool Length
6 in
Tool Height
3 1/2 in
Maximum Disc Diameter
3 1/2 in
Minimum Hose Size
1/4 in
Air Inlet Size
1/4 in
Tool Width
6 1/2 in
Orbit Diameter
3/32 in

Details

Item
Dynorbital Spirit Random Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.25 HP
Pad Face Type
Vinyl or Hook Face
Average CFM @ 15 Second Run Time
3.5 cfm
CFM @ Full Load
14 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Free Speed
12,000 rpm
HP - Air Tools
0.25 hp
Required Pressure
90 psi
Handle Material
Composite
Exhaust Type
Rear
Air Inlet
1/4" NPT
Variable Speed
No
Body Style - Air Tools
Palm
Throttle
Lever
Duty Cycle - Air Tools
Industrial Duty
Housing Material
Composite
Tool Weight
1.4 lb
Application
Ideal for Vertical and Overhead Sanding Applications
Includes
Low Profile Premium Urethane Weight Mated Sanding Pad
Features
Platform Provides Additional Hand and Wrist Support, Drop-In Motor Available, Double Row Pad Bearing, Composite Rotor, Low Sound Levels, Muffling System Reduces Exhaust Sound Levels, Speed Control Allows Thumb-Control Regulating of Tool Speed
Standards
CE; EAC
Speed Settings
Variable
Disc Motion
Random Orbital
Product Type
Air-Powered Orbital Sander
Motor Type
Gearless
Weight Class
Lightweight
Grip Type
Palm
Horsepower
0.3 hp
Tool Series
Dynorbital Spirit
Average Flow Rate
3.5 cfm
Exhaust Location
Rear
Air Inlet Type
NPT
Vacuum Type
Non-Vacuum
Air Consumption
14 cfm
Abrasive Mount Type
Adhesive-Backed
Maximum Disc Speed
12,000 RPM

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Vinyl, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 14 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Spirit, Tool Length 6 in, Tool Weight 1.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.