Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, 2-3/4"x15-1/2", 40 G, 2-3/4" W, 15-1/2" L, 40 Grit

  • Mfr # 90009

  • Zoro # G3512700


product price: $7.16
/ea
Sold in multiples of 2 for $14.32

Key Features

Width
2-3/4"
Length
15-1/2"
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90009
Zoro #
G3512700
UPC #
-
Country of Origin
United States

Dimensions

Width
2-3/4"
Length
15-1/2"

Details

Item
Belt,2-3/4"x15-1/2",40 G
Grit
40

Description

Belt,2-3/4 In.x15-1/2 In.,40 G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.