Sanding Belt, Ceramic, 60 Grit

  • Mfr # 92174

  • Zoro # G0812264


product price:  $5.96
/ea
Sold in multiples of 2 for $11.92

Key Features

Abrasive Material
Ceramic
Grit
60
Backing Material
Cloth
Backing Weight
Y Weight
Shape
Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92174
Zoro #
G0812264
UPC #
-
Country of Origin
United States

Details

Item
Sanding Belt
Abrasive Material
Ceramic
Grit
60
Backing Material
Cloth
Backing Weight
Y Weight
Shape
Belt
Abrasive Tier
Best

Description

Belt,60G,1/2 In.X30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.