Zoro Homepage

Cap Screw, Zinc-Plated, Steel, 3/4"-10 X 5"

  • Mfr # 96741

  • Zoro # G3525553


product price: $16.16
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96741
Zoro #
G3525553
UPC #
616026967410
Country of Origin
United States

Details

Item
Cap Screw,Zinc-Plated,Steel,3/4"-10 X 5"

Description

Cap Screw,Zinc-Plated,Steel,3/4 In.-10 X 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.