Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/8"dia., SE-41, D/Coval

  • Mfr # 93343

  • Zoro # G3504529


product price: $18.19
/ea

Key Features

Cutting Edge Type
Double
Shape
Oval
Cutter Dia.
1/8 in
Abrasive Tier
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93343
Zoro #
G3504529
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8 in

Details

Cutting Edge Type
Double
Shape
Oval
Trade Number
SE-41
Item
Carbide Bur,1/8"dia.,SE-41,D/Coval
Abrasive Tier
Good

Description

Carbide Bur,1/8 In.dia.,SE-41,D/Coval

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.