Zoro Homepage

Compact Electric Water Immersion Vac System, Division 1

  • Mfr # 61495

  • Zoro # G6327082


product price: $13,081.17
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61495
Zoro #
G6327082
UPC #
616026614956
Country of Origin
Canada

Description

Compact Electric Water Immersion Vac System, Division 1
• Electric Portable Vacuum with Division 1 Immersion for safe recovery of metallic dusts such as aluminum, magnesium, titanium, commercial alloys. Collects maximum of 3 lbs. (1.36 kg) of dust. Legally certified as explosion-proof and dust ignition-proof. Utilized for the recovery of metallic, conductive and explosive dusts, into a liquid immersion bath such as water, paraffin oil or mineral oil. Renders hazardous dusts inert. Recovery capacity of 3 lbs (1.36 kg) of dust into 7.5 gallons (28.40 liters) of neutralizing liquid. Includes HEPA H14 Filter with 99.995% efficiency on 0.3 micron. Filter is located downstream of the motor.
• Stainless steel recovery tank (SAE 304). Easy one-click detaching and connecting of tank. Unit is static-dissipating and conductive. Aerosol leak tested for quality assurance. Equipped with easy-glide casters. Single operator connection. Dynabrade recommends the use of mineral oil with viscosity of 10.5 cSt.
• Designed For Use In:
Class I, Division I, Group D T3C
Class II, Division I, Groups E, F and G
Hazardous Locations as defined in the National Electric Code (NFPA 70)
• European Certifications:
ATEX, Third Party Certified
CE EX II 2 GD Ex d IIA T3 Gb
Ex t IIIC T 200° C Db IP 6x
• Vacuum for use in:
Group D: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air that may burn or explode
Group E: atmospheres, containing potentially combustible dusts, including aluminum, magnesium, and their commercial alloys
Group F: atmospheres, containing combustible carbonaceous dusts, such as coal, carbon black, charcoal, coke dust
Group G: atmospheres, containing wood and plastic dusts
Included:
• One 20' (6 m) Conductive Coaxial Hoses with Integrated Air Lines
o One composite coupler
o One vacuum hose swivel
o Conductive recovery bag
o HEPA H14 Filter with 99.995% efficiency on0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.