Cone/Plug Cone Or Plug Wheel Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 15,000 rpm, 1 HP

  • Mfr # 52716

  • Zoro # G0604180


product price:  $607.00
/ea
Free Shipping & Returns

Key Features

Overall Length
8 7/8 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
15,000 rpm
Max. Speed
15,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52716
Zoro #
G0604180
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 7/8 in
Min. Hose Size
3/8 in
Wheel Diameter
1 1/4 in
Spindle Thread Size
3/8"-24
Air Inlet Connection Size
3/8 in

Details

Item
Cone Or Plug Wheel Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
15,000 rpm
Max. Speed
15,000 RPM
Grinder Type
Cone/Plug
Includes
Safety-Lock Lever
Throttle
Safety Lever
Variable Speed
No
Duty
Heavy Duty
Grinder Orientation
Straight
Lever Type
Safety Lever
Tool Weight
2.2 lb
Standards
CE Certified, EAC Certified
Throttle Type
Lever
Exhaust Location
Rear
Power Source
Air Powered
Air Inlet Type
NPT
Air Pressure
90 psi
Number of Speed Settings
1
Air Consumption
39 cfm
For Wheel Type
Type 1

Description

Cone Or Plug Wheel Grinder, Wheel Diameter 1 1/4 in, Horsepower 1 hp, For Wheel Type Type 1, Max. Speed 15,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.