Shop DYNABRADE
See all product information
Create Account
Cone/Plug Cone Or Plug Wheel Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 rpm, 1 HP
- Mfr # 52717
- Zoro # G1153306
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 7/8 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
18,000 rpm
Max. Speed
18,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52717
- Zoro #
- G1153306
- UPC #
- -
- Country of Origin
- United States
- Item
- Cone Or Plug Wheel Grinder
- Air Inlet
- 3/8 in NPT Female
- Horsepower
- 1 hp
- Free Speed
- 18,000 rpm
- Max. Speed
- 18,000 RPM
- Grinder Type
- Cone/Plug
- Includes
- Safety-Lock Lever
- Throttle
- Safety Lever
- HP
- 1 HP
- Lever Type
- Safety Lever
- Variable Speed
- No
- Tool Weight
- 2.3 lb
- Grinder Orientation
- Straight
- Duty
- Heavy Duty
- Standards
- CE Certified, EAC Certified
- For Wheel Type
- Type 1
- Number of Speed Settings
- 1
- Power Source
- Air Powered
- Exhaust Location
- Rear
- Air Pressure
- 90 psi
- Air Inlet Type
- NPT
- Air Consumption
- 40 cfm
- Throttle Type
- Lever
Dimensions
- Overall Length
- 8 7/8 in
- Min. Hose Size
- 3/8 in
- Air Inlet Connection Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Wheel Diameter
- 1 1/4 in
Description
Cone Or Plug Wheel Grinder, Wheel Diameter 1 1/4 in, Horsepower 1 hp, For Wheel Type Type 1, Max. Speed 18,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.