Shop DYNABRADE
See all product information
Create Account
Contact Arm, 12" L, 1/4"; 1/2" W, Steel
- Mfr # 15025
- Zoro # G3663471
product price:Â
$
94.95
/ea
Key Features
Belt Length
12 in
Wheel Shape
Radiused
Fits Chest Size
Grind Radiuses, No Platen due to Offset Design, Offset for Slack Polishing
Compatible with Manufacturer Model Number
15003, 15013
Compatible Series
Mini-Dynafile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15025
- Zoro #
- G3663471
- UPC #
- 0616026150256
- Country of Origin
- United States
- Item
- Contact Arm
- Wheel Shape
- Radiused
- Compatible with Manufacturer Model Number
- 15003, 15013
- Compatible Series
- Mini-Dynafile
- Shell Material
- Steel
- Wheel Material
- Rubber
- Product Type
- Contact Arm Assembly
- Material
- Steel
- Features
- Grind Radiuses, No Platen due to Offset Design, Offset for Slack Polishing
- Compatible Manufacturer Part Number
- 15003, 15013
- Compatible Manufacturer Model Number
- 15003, 15013
- Traction Material
- Steel
Dimensions
- Belt Length
- 12 in
- Fits Chest Size
- Grind Radiuses, No Platen due to Offset Design, Offset for Slack Polishing
- Wheel Width
- 1 in
- Belt Width
- 1/4 in, 1/2 in
- Wheel Diameter
- 3/8 in
Description
Contact Arm, Product Type Contact Arm Assembly, Belt Width 1/4 in, 1/2 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Mini-Dynafile, Compatible Manufacturer Model Number 15003, 15013, Belt Length 12 in, Features Grind Radiuses, No Platen Due to Offset Design, Offset for Slack Polishing, Wheel Diameter 3/8 in, Wheel Shape Radiused, Wheel Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.