Shop DYNABRADE
See all product information
Create Account
Contact Arm, 13" L, 1/2" W, Steel
- Mfr # 15031
- Zoro # G3663447
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Includes
Platen (1/2 in W)
Belt Length
13 in
Wheel Material
Steel
Shell Material
Steel
Compatible Series
Mini-Dynafile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15031
- Zoro #
- G3663447
- UPC #
- 0616026150317
- Country of Origin
- United States
- Item
- Contact Arm
- Includes
- Platen (1/2 in W)
- Wheel Material
- Steel
- Shell Material
- Steel
- Compatible Series
- Mini-Dynafile
- Product Type
- Contact Arm Assembly
- Platen Pad Density
- Thin
- Compatible with Manufacturer Model Number
- 15003, 15013
- Wheel Shape
- Crowned
- Material
- Steel
- Features
- 45 psig Maximum
- Compatible Manufacturer Part Number
- 15003, 15013
- Compatible Manufacturer Model Number
- 15003, 15013
Dimensions
- Belt Length
- 13 in
- Wheel Width
- 3/8 in
- Wheel Diameter
- 7/16 in
- Platen Pad Width
- 1/2 in
- Fits Chest Size
- 45 psig Maximum
- Belt Width
- 1/2 in
Description
Contact Arm, Product Type Contact Arm Assembly, Belt Width 1/2 in, Wheel Material Steel, Material Steel, Compatible Tool Series Mini-Dynafile, Compatible Manufacturer Model Number 15003, 15013, Belt Length 13 in, Features 45 psig Maximum, Work on Contact Wheel or Platen Pad, Includes Platen (1/2 in W), Platen Pad Density Thin, Platen Pad Width 1/2 in, Wheel Diameter 7/16 in, Wheel Shape Crowned, Wheel Width 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.