Shop DYNABRADE
See all product information
Create Account
Contact Arm, 18" L, 1/2" W, Steel
- Mfr # 11321
- Zoro # G3665267
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Compatible Series
Dynafile II
Belt Width
1/2 in
Platen Pad Density
Soft
Wheel Width
3/8 in
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11321
- Zoro #
- G3665267
- UPC #
- 0616026113213
- Country of Origin
- United States
- Item
- Contact Arm
- Compatible Series
- Dynafile II
- Platen Pad Density
- Soft
- Shell Material
- Steel
- Compatible with Manufacturer Model Number
- 40352, 40616
- Wheel Material
- Rubber
- Product Type
- Contact Arm Assembly
- Wheel Shape
- Crowned
- Includes
- Platen (1/2 in W)
- Material
- Steel
- Compatible Manufacturer Part Number
- 40352, 40616
- Compatible Manufacturer Model Number
- 40352, 40616
- Traction Material
- Steel
Dimensions
- Belt Width
- 1/2 in
- Wheel Width
- 3/8 in
- Platen Pad Width
- 1/2 in
- Wheel Diameter
- 7/16 in
- Belt Length
- 18 in
Description
Contact Arm, Product Type Contact Arm Assembly, Belt Width 1/2 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynafile II, Compatible Manufacturer Model Number 40352, 40616, Belt Length 18 in, Features 2,000 sfpm Maximum, Work on Contact Wheel or Platen Pad, Includes Platen (1/2 in W), Platen Pad Density Soft, Platen Pad Width 1/2 in, Wheel Diameter 7/16 in, Wheel Shape Crowned, Wheel Width 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.