Shop DYNABRADE
See all product information
Create Account
Contact Arm, 18" L, 1/2" W, Steel
- Mfr # 11337
- Zoro # G3663882
product price:Â
$
105.09
/ea
Free Shipping & Returns
Key Features
Shell Material
Steel
Wheel Diameter
5/16 in
Wheel Shape
Crowned
Includes
Platen (1/2 in W)
Compatible with Manufacturer Model Number
40352, 40621
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11337
- Zoro #
- G3663882
- UPC #
- 0616026113374
- Country of Origin
- United States
- Item
- Contact Arm
- Shell Material
- Steel
- Wheel Shape
- Crowned
- Includes
- Platen (1/2 in W)
- Compatible with Manufacturer Model Number
- 40352, 40621
- Compatible Series
- Dynafile II
- Platen Pad Density
- Thin
- Wheel Material
- Steel
- Product Type
- Contact Arm Assembly
- Features
- Enter Channels as Narrow as 9/16 in
- Material
- Steel
- Compatible Manufacturer Part Number
- 40352, 40621
- Compatible Manufacturer Model Number
- 40352, 40621
Dimensions
- Wheel Diameter
- 5/16 in
- Platen Pad Width
- 1/2 in
- Belt Length
- 18 in
- Belt Width
- 1/2 in
- Wheel Width
- 5/8 in
- Fits Chest Size
- Enter Channels as Narrow as 9/16 in
Description
Contact Arm, Product Type Contact Arm Assembly, Belt Width 1/2 in, Wheel Material Steel, Material Steel, Compatible Tool Series Dynafile II, Compatible Manufacturer Model Number 40352, 40621, Belt Length 18 in, Features Enter Channels as Narrow as 9/16 in, Includes Platen (1/2 in W), Platen Pad Density Thin, Platen Pad Width 1/2 in, Wheel Diameter 5/16 in, Wheel Shape Crowned, Wheel Width 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.