Shop DYNABRADE
See all product information
Create Account
Contact Arm, 18" L, 1/2" W, Steel
- Mfr # 11360
- Zoro # G3665002
product price:Â
$
87.75
/ea
Key Features
Product Type
Contact Arm Assembly
Shell Material
Steel
Fits Chest Size
Grind Over Contact Wheels or Strap Polish, Offset Design
Compatible with Manufacturer Model Number
40352, 40623
Belt Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11360
- Zoro #
- G3665002
- UPC #
- 0616026113602
- Country of Origin
- United States
- Item
- Contact Arm
- Product Type
- Contact Arm Assembly
- Shell Material
- Steel
- Compatible with Manufacturer Model Number
- 40352, 40623
- Wheel Material
- Rubber
- Wheel Shape
- Crowned
- Compatible Series
- Dynafile II
- Material
- Steel
- Features
- Grind Over Contact Wheels or Strap Polish, Offset Design
- Compatible Manufacturer Part Number
- 40352, 40623
- Compatible Manufacturer Model Number
- 40352, 40623
- Traction Material
- Steel
Dimensions
- Fits Chest Size
- Grind Over Contact Wheels or Strap Polish, Offset Design
- Belt Length
- 18 in
- Wheel Diameter
- 5/8 in
- Wheel Width
- 3/8 in
- Belt Width
- 1/2 in
Description
Contact Arm, Product Type Contact Arm Assembly, Belt Width 1/2 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynafile II, Compatible Manufacturer Model Number 40352, 40623, Belt Length 18 in, Features Grind Over Contact Wheels or Strap Polish, Unique Offset Design, Wheel Diameter 5/8 in, Wheel Shape Crowned, Wheel Width 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.