Contact Arm, 18" L, 31/32" W, Steel
- Mfr # 15350
- Zoro # G3663733
product price:Â
$
208.91
/ea
Free Shipping & Returns
Key Features
Wheel Material
Rubber
Fits Chest Size
Reversible Arm can be Flipped to Allow for Platen Sanding or Strap Polishing
Wheel Width
2 in
Product Type
Contact Arm Assembly
Belt Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15350
- Zoro #
- G3663733
- UPC #
- 0616026153509
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Reversible Arm can be Flipped to Allow for Platen Sanding or Strap Polishing
- Wheel Width
- 2 in
- Belt Length
- 18 in
- Wheel Diameter
- 1 in
- Belt Width
- 31/32 in
- Platen Pad Width
- 1 in
Details
- Item
- Contact Arm
- Wheel Material
- Rubber
- Product Type
- Contact Arm Assembly
- Compatible Series
- Dynafile III
- Includes
- Platen (1 in W)
- Compatible with Manufacturer Model Number
- 15300
- Platen Pad Density
- Soft
- Wheel Shape
- Serrated
- Shell Material
- Steel
- Features
- Reversible Arm can be Flipped to Allow for Platen Sanding or Strap Polishing
- Material
- Steel
- Compatible Manufacturer Part Number
- 15300
- Compatible Manufacturer Model Number
- 15300
Description
Contact Arm, Product Type Contact Arm Assembly, Belt Width 31/32 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynafile III, Compatible Manufacturer Model Number 15300, Belt Length 18 in, Features Reversible Arm can be Flipped to Allow for Platen Sanding or Strap Polishing, Standard on Model 15300, Includes Platen (1 in W), Platen Pad Density Soft, Platen Pad Width 1 in, Wheel Diameter 1 in, Wheel Shape Serrated, Wheel Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.