Contact Arm, 30" L, 31/32" W, Steel
- Mfr # 11717
- Zoro # G3668030
product price:Â
$
714.99
/ea
Free Shipping & Returns
Key Features
Wheel Shape
Serrated
Compatible with Manufacturer Model Number
11475, 11476, 11477
Belt Width
31/32 in
Wheel Diameter
2 in
Belt Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11717
- Zoro #
- G3668030
- UPC #
- 0616026117174
- Country of Origin
- United States
- Item
- Contact Arm
- Wheel Shape
- Serrated
- Compatible with Manufacturer Model Number
- 11475, 11476, 11477
- Wheel Material
- Urethane
- Product Type
- Contact Arm Assembly
- Compatible Series
- Dynabelter
- Includes
- (3) 95150 Mounting Screws
- Shell Material
- Steel
- Material
- Steel
- Compatible Manufacturer Part Number
- 11475, 11476, 11477
- Compatible Manufacturer Model Number
- 11475, 11476, 11477
- Traction Material
- Steel
Dimensions
- Belt Width
- 31/32 in
- Wheel Diameter
- 2 in
- Belt Length
- 30 in
- Wheel Width
- 1 in
Description
Contact Arm, Product Type Contact Arm Assembly, Belt Width 31/32 in, Wheel Material Urethane, Material Steel, Compatible Tool Series Dynabelter, Compatible Manufacturer Model Number 11475, 11476, 11477, Belt Length 30 in, Features Three 95150 Mounting Screws, Includes (3) 95150 Mounting Screws, Wheel Diameter 2 in, Wheel Shape Serrated, Wheel Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.