Contact Arm, 34" L, 3/4" W, Steel
- Mfr # 11350
- Zoro # G3665273
product price:Â
$
207.03
/ea
Free Shipping & Returns
Key Features
Platen Pad Width
3/4 in
Includes
Platen (3/4 in W)
Wheel Diameter
5/16 in
Fits Chest Size
45 psig Maximum, Arm has a 12 in Workable Reach, Excellent for Cleaning Oxide Off Electrical Bus Bars
Wheel Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11350
- Zoro #
- G3665273
- UPC #
- 0616026113503
- Country of Origin
- United States
- Item
- Contact Arm
- Includes
- Platen (3/4 in W)
- Compatible Series
- Dynafile II
- Compatible with Manufacturer Model Number
- 40352, 40622
- Shell Material
- Steel
- Product Type
- Contact Arm Assembly
- Wheel Shape
- Crowned
- Wheel Material
- Steel
- Material
- Steel
- Features
- 45 psig Maximum, Arm has a 12 in Workable Reach, Excellent for Cleaning Oxide Off Electrical Bus Bars
- Compatible Manufacturer Part Number
- 40352, 40622
- Compatible Manufacturer Model Number
- 40352, 40622
- Traction Material
- Steel
Dimensions
- Platen Pad Width
- 3/4 in
- Wheel Diameter
- 5/16 in
- Fits Chest Size
- 45 psig Maximum, Arm has a 12 in Workable Reach, Excellent for Cleaning Oxide Off Electrical Bus Bars
- Wheel Width
- 5/8 in
- Belt Length
- 34 in
- Belt Width
- 3/4 in
Description
Contact Arm, Product Type Contact Arm Assembly, Belt Width 3/4 in, Wheel Material Steel, Material Steel, Compatible Tool Series Dynafile II, Compatible Manufacturer Model Number 40352, 40622, Belt Length 34 in, Features 45 psig Maximum, Arm has a 12 in Workable Reach, Excellent for Cleaning Oxide Off Electrical Bus Bars, Includes Platen (3/4 in W), Platen Pad Width 3/4 in, Wheel Diameter 5/16 in, Wheel Shape Crowned, Wheel Width 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.