Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Arm, 7/16"x3/8", w/1/2" Platen

  • Mfr # 11214

  • Zoro # G3665090


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Material
Steel
Product Type
Contact Arms
Belt Width
1/2 in
Compatible Manufacturer Model Number
11475, 11476
Wheel Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11214
Zoro #
G3665090
UPC #
-
Country of Origin
United States

Dimensions

Belt Width
1/2 in
Wheel Width
3/8 in
Belt Length
24 in
Wheel Diameter
7/16 in
Platen Pad Width
1/2 in

Details

Item
Contact Arm
Material
Steel
Product Type
Contact Arms
Compatible Manufacturer Model Number
11475, 11476
Wheel Shape
Wide
Wheel Material
Rubber
Platen Pad Density
Soft
Compatible Tool Series
Dynabelter

Description

Contact Arm, Product Type Contact Arms, Belt Width 1/2 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynabelter, Compatible Sander Mfr. Model Number 11475, 11476, Belt Length 24 in, Platen Pad Density Soft, Platen Pad Width 1/2 in, Wheel Diameter 7/16 in, Wheel Shape Wide, Wheel Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.