
Contact Arm Assembly, 5/16"x3/8"
Mfr # 11239
Zoro # G3664923
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Compatible Manufacturer Model Number
11475, 11476
Wheel Shape
Wide
Wheel Width
3/8 in
Product Type
Contact Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11239
Zoro #
G3664923
UPC #
-
Country of Origin
United States
Dimensions
Wheel Width
3/8 in
Belt Width
1/2 in
Belt Length
24 in
Wheel Diameter
5/16 in
Platen Pad Width
1/2 in
Details
Item
Contact Arm
Material
Steel
Compatible Manufacturer Model Number
11475, 11476
Wheel Shape
Wide
Product Type
Contact Arms
Platen Pad Density
Thin
Wheel Material
Steel
Compatible Tool Series
Dynafile
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/2 in, Wheel Material Steel, Material Steel, Compatible Tool Series Dynafile, Compatible Sander Mfr. Model Number 11475, 11476, Belt Length 24 in, Platen Pad Density Thin, Platen Pad Width 1/2 in, Wheel Diameter 5/16 in, Wheel Shape Wide, Wheel Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.