Zoro Homepage

Contact Arm Assembly, 5/8" dia.x3/8" W

  • Mfr # 11312

  • Zoro # G3664847


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
(2) Bearings, Shaft, Contact Wheel Assembly
Product Type
Contact Arms
Wheel Material
Rubber
Platen Pad Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11312
Zoro #
G3664847
UPC #
-
Country of Origin
United States

Dimensions

Platen Pad Width
1/2 in
Belt Width
1/2 in
Belt Length
18 in
Wheel Width
3/8 in
Wheel Diameter
5/8 in

Details

Item
Contact Arm
Material
Steel
Includes
(2) Bearings, Shaft, Contact Wheel Assembly
Product Type
Contact Arms
Wheel Material
Rubber
Compatible Manufacturer Model Number
40320, 40321, 40324, 40326, 40330
Compatible Tool Series
Dynafile
Wheel Shape
Crowned
Platen Pad Density
Soft

Description

Contact Arm, Product Type Contact Arms, Belt Width 1/2 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynafile, For Use with Mfr Model Number 40320, 40321, 40324, 40326, 40330, Belt Length 18 in, Includes (2) Bearings, Shaft, Contact Wheel Assembly, Platen Pad Density Soft, Platen Pad Width 1/2 in, Wheel Diameter 5/8 in, Wheel Shape Crowned, Wheel Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.