
Contact Arm Assembly, 5/8"x3/8"
Mfr # 11228
Zoro # G3664908
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Wheel Diameter
5/8 in
Belt Length
24 in
Platen Pad Density
Soft
Wheel Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11228
Zoro #
G3664908
UPC #
-
Country of Origin
United States
Dimensions
Wheel Diameter
5/8 in
Belt Length
24 in
Belt Width
1/2 in
Platen Pad Width
1/2 in
Wheel Width
3/8 in
Details
Item
Contact Arm
Material
Steel
Platen Pad Density
Soft
Wheel Material
Rubber
Product Type
Contact Arms
Compatible Manufacturer Model Number
11475, 11476
Compatible Tool Series
Dynafile
Wheel Shape
Crowned
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/2 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynafile, Compatible Sander Mfr. Model Number 11475, 11476, Belt Length 24 in, Platen Pad Density Soft, Platen Pad Width 1/2 in, Wheel Diameter 5/8 in, Wheel Shape Crowned, Wheel Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.