Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Arm Assembly for 11X732, 11X731

  • Mfr # 11218

  • Zoro # G4288846


product price: $73.03
/ea

Key Features

For Use With
14000, 14010
Size
5/8 in x 3/8 in
Material
Rubber
Includes
(2) Bearings, Shaft, Contact Wheel Assembly
Features
Accepts 1/2 in x 24 in Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11218
Zoro #
G4288846
UPC #
616026112186
Country of Origin
United States

Dimensions

Size
5/8 in x 3/8 in
Belt Width
1/2 in
Wheel Diameter
5/8 in
Platen Pad Width
1/2 in
Belt Length
24 in
Wheel Width
3/8 in

Details

Item
Contact Arm
For Use With
14000, 14010
Material
Rubber
Includes
(2) Bearings, Shaft, Contact Wheel Assembly
Features
Accepts 1/2 in x 24 in Belts
Compatible Manufacturer Model Number
14000
Product Type
Contact Arms
Compatible Tool Series
Dynafile
Wheel Shape
Crowned
Platen Pad Density
Soft
Wheel Material
Rubber

Description

Contact Arm, Product Type Contact Arms, Belt Width 1/2 in, Wheel Material Rubber, Material Rubber, Compatible Tool Series Dynafile, Compatible Manufacturer Model Number 14000, Belt Length 24 in, Includes (2) Bearings, Shaft, Contact Wheel Assembly, Platen Pad Density Soft, Platen Pad Width 1/2 in, Wheel Diameter 5/8 in, Wheel Shape Crowned, Wheel Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.