Contact Arm Assembly For 11X733, 11X734
Mfr # 11204
Zoro # G3717637
product price: $79.89
/ea
Free Shipping & Returns
Key Features
Type
1 in x 3/8 in
Includes
(2) Bearings, Shaft, Contact Wheel Assembly
Material
Steel
For Use With
40320, 40321
Product Type
Contact Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11204
Zoro #
G3717637
UPC #
616026112049
Country of Origin
United States
Dimensions
Wheel Width
3/8 in
Belt Length
18 in
Wheel Diameter
1 in
Belt Width
1/4 in, 1/2 in
Details
Type
1 in x 3/8 in
Includes
(2) Bearings, Shaft, Contact Wheel Assembly
Material
Steel
Item
Contact Arm
For Use With
40320, 40321
Product Type
Contact Arms
Wheel Material
Rubber
Compatible Manufacturer Model Number
40320, 40321, 40324, 40326, 40330
Wheel Shape
Wide
Compatible Tool Series
Dynafile
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/4 in, 1/2 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynafile, Compatible Sander Mfr. Model Number 40320, 40321, 40324, 40326, 40330, Belt Length 18 in, Includes (2) Bearings, Shaft, Contact Wheel, Contact Wheel Assembly, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 1 in, Wheel Shape Wide, Wheel Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.