Contact Arm Assembly For 11X733, 11X734
Mfr # 11206
Zoro # G3594674
product price: $84.85
/ea
Free Shipping & Returns
Key Features
Type
3/4 in x 5/8 in
Includes
(2) Bearings, Contact Wheel Assembly, Shaft
Material
Steel
For Use With
40320, 40321
Product Type
Contact Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11206
Zoro #
G3594674
UPC #
616026112063
Country of Origin
United States
Dimensions
Platen Pad Width
3/4 in
Belt Length
18 in
Belt Width
5/8 in, 3/4 in
Wheel Width
5/8 in
Wheel Diameter
3/4 in
Details
Type
3/4 in x 5/8 in
Includes
(2) Bearings, Contact Wheel Assembly, Shaft
Material
Steel
Item
Contact Arm
For Use With
40320, 40321
Product Type
Contact Arms
Compatible Tool Series
Dynafile
Compatible Manufacturer Model Number
15400, 40320, 40330, 40381
Wheel Material
Rubber
Wheel Shape
Wide
Platen Pad Density
Hard
Description
Contact Arm, Product Type Contact Arms, Belt Width 5/8 in, 3/4 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynafile, Compatible Sander Mfr. Model Number 15400, 40320, 40330, 40381, Belt Length 18 in, Includes (2) Bearings, Contact Wheel, Contact Wheel Assembly, Shaft, Platen Pad Density Hard, Platen Pad Width 3/4 in, Wheel Diameter 3/4 in, Wheel Shape Wide, Wheel Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.