Zoro Homepage

Contact Wheel Kit, 70 Duro, 4 In

  • Mfr # 63990

  • Zoro # G7209395


product price: $886.28
/ea
Free Shipping & Returns

Key Features

Durometer
70
For Use With
Mfr. No. 64000, Mfr. No. 64001
Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63990
Zoro #
G7209395
UPC #
616026639904
Country of Origin
United States

Dimensions

Diameter
4 in

Details

Item
Contact Wheel Assembly Kit
Durometer
70
For Use With
Mfr. No. 64000, Mfr. No. 64001

Description

Contact Wheel Assembly Kit, Durometer 70, Diameter 4 in, For Use With Mfr. No. 64000, Mfr. No. 64001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.