Cut-OffWheel, 3"dia.X.035X3/8"A/O
Mfr # 79357
Zoro # G0804038
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Overall Thickness
0.035
Abrasive Material
Aluminum Oxide
Wheel Type
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79357
Zoro #
G0804038
UPC #
-
Country of Origin
United States
Dimensions
Overall Thickness
0.035
Details
Item
Abrasive Cut-Off Wheel
Abrasive Material
Aluminum Oxide
Wheel Type
1
Description
Cut-OffWheel,3 In.dia.X.035X3/8 In.A/O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.