Shop DYNABRADE

DBEB3 3 in. Right Angle Buffer 3200 RPM

  • Mfr # DBEB3
  • Zoro # G404062618

product price: 
$
431.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DBEB3
Zoro #
G404062618
UPC #
750071748195
Country of Origin
China

Description

Features
  • Ideal for buffing and polishing in small areas
  • Built-in speed control
  • 3/8"-24 male spindle Safety-lock lever
  • .4 hp, 3,200 RPM
  • Rear exhaust
  • Tool includes 50126 Hook-Face Backup Pad (3" dia) and 90034 Wool Buff (3-1/2" dia)
Specifications
  • Size: 3 in.
  • RPM: 3200 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.