Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT34574
- Zoro # G723525269
product price:Â
$
51.69
/ea
Sold in multiples of 4 for
$206.76
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Socket Shape
12-Point
Drive Size
1/2 in
Measurement Type
Metric
Includes Drive Tools
Drive Tools Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT34574
- Zoro #
- G723525269
- UPC #
- 0885911640190
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 1 in
- Deep Socket Style/Size
- (11) 12-Point SAE 3/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
- Deep Socket Sizes
- 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Material
- Steel
- Socket Shape
- 12-Point
- Measurement Type
- Metric
- Includes Drive Tools
- Drive Tools Included
- Number of Pieces
- 5
- Head Type
- Standard
- Impact Rated Status
- Not Impact Rated
- Finish
- Full Polish Chrome
- Includes Deep Sockets
- Deep Sockets Included
- Item
- Hand Sockets and Drivers
- Number of Deep Sockets
- 11
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Deep Socket Count/Style (11) 12-Point SAE, Deep Socket Style/Size (11) 12-Point SAE 3/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Drive Size 1/2 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.