Zoro Homepage

Degree Offset Disc Sander 2In 7

  • Mfr # 51236

  • Zoro # G1155178


product price: $621.00
/ea
Free Shipping & Returns

Key Features

HP
0.4 HP
Pad Size
2"
Free Speed
20,500 rpm
Air Inlet
1/4" NPT
Overall Length
10-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51236
Zoro #
G1155178
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
2"
Overall Length
10-1/4"
Min Hose Size
3/8"

Details

Item
7 Degree Offset Disc Sander
HP
0.4 HP
Free Speed
20,500 rpm
Air Inlet
1/4" NPT
Includes
Mfr. No. 51344 Backing Pad For 2" Diameter
Application
Cleaning Welds, Grinding Down Excess Glue, Sanding Flanges, Blade Repair and More

Description

Degree Offset Disc Sander 2In 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.