Zoro Homepage

Depressed Center Whl Grinder, Type 27, 9"

  • Mfr # 53249

  • Zoro # G3667172


product price: $1,756.99
/ea
Free Shipping & Returns

Key Features

Wheel Type
Type 27
Abrasive Wheel Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53249
Zoro #
G3667172
UPC #
-
Country of Origin
United States

Details

Item
Depressed Center Whl Grinder,Type 27,9"
Wheel Type
Type 27
Abrasive Wheel Type
Type 27

Description

Depressed Center Whl Grinder,Type 27,9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.