Shop DYNABRADE

Die Grinder, 1/4 in NPT Female Air Inlet, 6 mm Collet, Medium Duty, 20,000 RPM, 0.5 hp

  • Mfr # DGS52
  • Zoro # G0946619

product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DGS52
Zoro #
G0946619
UPC #
616026001947
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Min. Hose Size
1/4 in
Air Inlet Connection Size
1/4 in
Collet Size
6 mm
Hose Size - Minimum
1/4 in
Wire Rope Length
7 in
Length
7 in
Fits Chest Size
Compact, Lightweight, Smooth, Efficient Air Motor

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
Includes
Rotational Rear Exhaust, Safety-Lock Lever
Collet
6 mm
Grinder Orientation
Straight
Handle Material
Thermoplastic Rubber
Duty
Medium Duty
Tool Weight
1.28 lb
Variable Speed
No
Features
Compact, Lightweight, Smooth, Efficient Air Motor
Application
Fast Weld and Stock Removal, Heavy Deburring, Rust and Scale Removal
Standards
CE Certified
Color
Black
Air Inlet Gender
Female
Tool Style
Straight
Minimum Speed
20,000 RPM
Exhaust Location
Rear
Power Source
Air Powered
Number of Speed Settings
1
Grip Style
Barrel Grip
Tether Style
Not Tether Capable
Kit Contents
(1) Bare Tool
Series
Nitro
Lock-Off Switch
No
Air Pressure
90 psi
Anti-Restart Technology
No
Case Included
No
Safety Features
Safety Lock Lever
Lock-On Switch
No
Air Consumption
26 cfm
Air Inlet Type
NPT
Switch Type
Safety Lever
Anti-Vibration Technology
Yes
Switch Location
Side
Tool Life
Short
Speed - Maximum
20,000 RPM
Speed - Minimum
20,000 RPM
Robot Mounting Components Included
Tool Only
Tool Series
Nitro
Frequency of Use
Spot Usage to Occasional Maintenance
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Medium Duty, Horsepower 0.5 hp, Collet Size 6 mm, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Rotational Rear Exhaust, Safety-Lock Lever, Case Included No, Grip Style Barrel Grip, Safety Features Safety Lock Lever, Anti-Restart Technology No, Switch Location Side, Power Source Air Powered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.