Disc, 1-1/4"dia., AO, 1000G, Non-Vac, PK25
Mfr # 78157
Zoro # G0588928
product price: $17.77
/pk 25, $0.71/eaKey Features
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Backing Material
Film
Series
Dynacut
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78157
Zoro #
G0588928
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
1-1/4"
Details
Item
PSA Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Backing Material
Film
Series
Dynacut
Abrasive Type
Coated
Abrasive Grit
1000
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
Disc,1-1/4 In.dia.,AO,1000G,Non-Vac, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.