Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, 1-1/4"dia., Non-Vac, AO, PSA, 1200G

  • Mfr # 78148

  • Zoro # G3690248


product price: $17.77
/ea

Key Features

Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Backing Material
Film
Series
Dynacut
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78148
Zoro #
G3690248
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
1-1/4"

Details

Item
PSA Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Backing Material
Film
Series
Dynacut
Abrasive Type
Coated
Abrasive Grit
1200
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

Disc,1-1/4 In.dia.,Non-Vac,AO,PSA,1200G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.