Disc, 11-1/4"dia., AO, 120G, Non-Vac, 11-1/4" Dia, Non-Vacuum, Aluminum Oxide, 120 Grit, Coated Type
Mfr # 91301
Zoro # G0810609
product price:Â $8.16
/eaKey Features
Disc Diameter
11-1/4"
Vacuum Hole Design
Non-Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91301
Zoro #
G0810609
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
11-1/4"
Details
Item
Disc,11-1/4"dia.,AO,120G,Non-Vac
Vacuum Hole Design
Non-Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
120
Abrasive Type
Coated
Description
Disc,11-1/4 In.dia.,AO,120G,Non-Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.