Disc, 11-1/4"dia., AO, 60G, Vacuum, 11-1/4" Dia, 'O' Style Vacuum, Aluminum Oxide, 60 Grit, Coated Type

  • Mfr # 91318

  • Zoro # G0810627


product price:  $6.48
/ea
Sold in multiples of 2 for $12.96

Key Features

Disc Diameter
11-1/4"
Vacuum Hole Design
'O' Style Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91318
Zoro #
G0810627
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
11-1/4"

Details

Item
Disc,11-1/4"dia.,AO,60G,Vacuum
Vacuum Hole Design
'O' Style Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
60
Abrasive Type
Coated

Description

Disc,11-1/4 In.dia.,AO,60G,Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.