Disc, 11-1/4"dia., AO, 80G, Vacuum, 11-1/4" Dia, 'O' Style Vacuum, Aluminum Oxide, 80 Grit, Coated Type
Mfr # 91303
Zoro # G0810679
product price: $6.48
/eaSold in multiples of 2 for $12.96
Key Features
Disc Diameter
11-1/4"
Vacuum Hole Design
'O' Style Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91303
Zoro #
G0810679
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
11-1/4"
Details
Item
Disc,11-1/4"dia.,AO,80G,Vacuum
Vacuum Hole Design
'O' Style Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated
Description
Disc,11-1/4 In.dia.,AO,80G,Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.