Zoro Homepage

Disc, 11-1/4"dia., S Fine

  • Mfr # 78251

  • Zoro # G3521301


product price: $13.69
/ea

Key Features

Abrasive Material
Silicon Carbide
Grade
Super Fine
Series
DynaBrite
Abrasive Type
Non-Woven
Overall Diameter
11-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78251
Zoro #
G3521301
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
11-1/4 in

Details

Item
Abrasives Disc
Abrasive Material
Silicon Carbide
Grade
Super Fine
Series
DynaBrite
Abrasive Type
Non-Woven

Description

Disc,11-1/4 In.dia.,S Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.