Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, 11-1/4"dia., V Fine

  • Mfr # 78250

  • Zoro # G3521329


product price: $12.80
/ea

Key Features

Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
DynaBrite
Abrasive Type
Non-Woven
Overall Diameter
11-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78250
Zoro #
G3521329
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
11-1/4

Details

Item
Abrasives Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
DynaBrite
Abrasive Type
Non-Woven

Description

Disc,11-1/4 In.dia.,V Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.