Disc, 11.25"dia., 400G, AO, Gld H/F, 11-1/4" Dia, Non-Vacuum, Aluminum Oxide, 400 Grit, Coated Type
Mfr # 91312
Zoro # G0810724
product price:Â $8.19
/eaKey Features
Disc Diameter
11-1/4"
Vacuum Hole Design
Non-Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91312
Zoro #
G0810724
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
11-1/4"
Details
Item
Disc,11.25"dia.,400G,AO,Gld H/F
Vacuum Hole Design
Non-Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
400
Abrasive Type
Coated
Description
Disc,11.25 In.dia.,400G,AO,Gld H/F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.