This item is Discontinued.

No Product Image Available

Disc, 11.25"dia.x40G, AO, No Hs Gld Hk, 11-1/4" Dia, No Hole, Aluminum Oxide, 40 Grit, Coated Type (Discontinued)

  • Mfr # 91298
  • Zoro # G0810453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91298
Zoro #
G0810453
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
11-1/4"

Details

Item
Disc,11.25"dia.x40G,AO,No Hs Gld Hk
Vacuum Hole Design
No Hole
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
40
Abrasive Type
Coated

Description

Disc,11.25 In.dia.x40G,AO,No Hs Gld Hk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.