Disc, 3-1/2"dia., AO, 150G, Non-Vac0
Mfr # 79235
Zoro # G0589086
product price: $40.66
/eaKey Features
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
Dynacut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79235
Zoro #
G0589086
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
3-1/2"
Details
Item
PSA Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
Dynacut
Abrasive Type
Coated
Abrasive Grit
150
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
Disc,3-1/2 In.dia.,AO,150G,Non-Vac0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.