Disc, 3-1/2"dia., AO, 150G, Non-Vac0, 3-1/2" Dia, Non-Vacuum, Aluminum Oxide, 150 Grit, Coated Type

  • Mfr # 79906

  • Zoro # G0589463


product price:  $42.65
/pk 100, $0.43/ea

Key Features

Disc Diameter
3-1/2 in
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
150
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79906
Zoro #
G0589463
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
3-1/2 in

Details

Item
Disc,3-1/2"dia.,AO,150G,Non-Vac0
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
150
Abrasive Type
Coated
Grade
'P' Grade Aluminum Oxide

Description

Disc,3-1/2 In.dia.,AO,150G,Non-Vac0, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.