Disc, 3-1/2"dia., AO, 180G, Non-Vac0, 3-1/2" Dia, Non-Vacuum, Aluminum Oxide, 180 Grit, Coated Type
Mfr # 79937
Zoro # G0589673
product price:Â $42.65
/pk 100, $0.43/eaKey Features
Disc Diameter
3-1/2"
Vacuum Hole Design
Non-Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
180
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79937
Zoro #
G0589673
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
3-1/2"
Details
Vacuum Hole Design
Non-Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
180
Abrasive Type
Coated
Item
Disc,3-1/2"dia.,AO,180G,Non-Vac0
Description
Disc,3-1/2 In.dia.,AO,180G,Non-Vac0, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.