Shop DYNABRADE
See all product information
Create Account
Disc, 3-1/2"dia., AO, 220G, Non-Vac0, 3-1/2" Dia, Non-Vacuum, Aluminum Oxide, 220 Grit, Coated Type
- Mfr # 79938
- Zoro # G3690500
product price:Â
$
42.65
/ea
Key Features
Disc Diameter
3-1/2"
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79938
- Zoro #
- G3690500
- UPC #
- -
- Country of Origin
- United States
- Item
- Disc,3-1/2"dia.,AO,220G,Non-Vac0
- Vacuum Hole Design
- Non-Vacuum
- Abrasive Material
- Aluminum Oxide
- Grit
- 220
- Abrasive Type
- Coated
- Grade
- 'P' Grade Aluminum Oxide
Dimensions
- Disc Diameter
- 3-1/2"
Description
Disc,3-1/2 In.dia.,AO,220G,Non-Vac0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.