Disc, 3-1/2"dia., AO, 30MU, Non-Vac, 3-1/2" Dia, Non-Vacuum, Aluminum Oxide, 30 Micron Grit

  • Mfr # 92584

  • Zoro # G0812657


product price:  $0.98
/ea
Sold in multiples of 9 for $8.82

Key Features

Disc Diameter
3-1/2"
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
30 Micron
Abrasive Type
Coated, Scalloped Edge Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92584
Zoro #
G0812657
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
3-1/2"

Details

Item
Disc,3-1/2"dia.,AO,30MU,Non-Vac
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
30 Micron
Abrasive Type
Coated, Scalloped Edge Disc

Description

Disc,3-1/2 In.dia.,AO,30MU,Non-Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.