Disc, 3-1/2"dia., AO, 60MU, Non-Vac, 3-1/2" Dia, Non-Vacuum, Aluminum Oxide, 60 Micron Grit
Mfr # 92583
Zoro # G0812675
product price: $0.98
/eaSold in multiples of 9 for $8.82
Key Features
Disc Diameter
3-1/2"
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Scalloped Edge Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92583
Zoro #
G0812675
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
3-1/2"
Details
Item
Disc,3-1/2"dia.,AO,60MU,Non-Vac
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
60 Micron
Abrasive Type
Coated, Scalloped Edge Disc
Description
Disc,3-1/2 In.dia.,AO,60MU,Non-Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.